Apply to be a TradeMaster!
Main product image of 2" PVC DWV 45-Degree Elbow
Magnifying glass
Hover image to zoom
2" PVC DWV 45-Degree Elbow
Magnifying glass
Hover image to zoom
PVA45E200 has been discontinued
Discontinued April 6, 2023
This product has been discontinued.
Direct Replacement:
2" PVC DWV 45-Degree Elbow (NSF)
Brand:
Bluefin
SKU:PVA45E200-NSF
(4)
Order by 6PM, receive 633 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
2"

Description

–
PVC 45 Elbow (1/8 Bend)

Specs

–
Size:

2"

Application:

Plumbing

Approvals:

Non NSF

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 2" PVC DWV 45-Degree Elbow
2" PVC DWV 45-Degree Elbow
SKU: PVA45E200
(4)
2"
Plumbing
Slip
2" PVC DWV 45° Elbow
SKU: P321-020
2"
Plumbing
Slip

You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent value

Pvc fittings work well great price
Radon Mitigation Services of Maine
Bangor,me
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value quick shipping

Short 45 degree fitting works great for my application
Radmitme
Bangor, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

It worked for what I needed and was quite a bit cheaper than the other brands.
Andrew
Plainview, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very short

These are a lot shorter then the brand name ones. be ok for some applications. Would recommend for furnace venting or even some drain. Maybe plumbing vents. Bluefin products are cheaper for a reason. But Supplyhouse is a excellent company.
Plumber63
Waterloo, IN
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this fit 3 5/8 OD pvc pipe?

Asked by Mark 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mark. This will work with 3" nominal PVC pipe, which has an OD of 3-1/2".

Was this review helpful to you?