Apply to be a TradeMaster!
Main product image of 3" PVC DWV 45-Degree Short Radius Elbow (NSF)
Magnifying glass
Hover image to zoom

3" PVC DWV 45-Degree Short Radius Elbow (NSF)

Brand:
Bluefin
SKU:
PVA45E300-NSF
Rating:
(4)
Q&A:
(1)
3" PVC DWV 45-Degree Short Radius Elbow (NSF)
Magnifying glass
Hover image to zoom
$3.79 each
In Stock
In Stock
Get 2,044 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow

This item replaces: PVA45E300

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
3"
Product Highlight: Standards Met
ASTM D3311, ASTM D2665, NSF 61, NSF/ANSI 14, NSF Standards Met

Description

–
3" PVC DWV 45° Short Radius Elbow - NSF

Specs

–
Standards Met:

ASTM D3311

ASTM D2665

NSF 61

NSF/ANSI 14

NSF

Size:

3"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
3"
Plumbing
Slip
3" PVC DWV 45° Elbow
SKU: P321-030
3"
Plumbing
Slip

You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent value

Pvc fittings work well great price
Radon Mitigation Services of Maine
Bangor,me
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value quick shipping

Short 45 degree fitting works great for my application
Radmitme
Bangor, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

It worked for what I needed and was quite a bit cheaper than the other brands.
Andrew
Plainview, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very short

These are a lot shorter then the brand name ones. be ok for some applications. Would recommend for furnace venting or even some drain. Maybe plumbing vents. Bluefin products are cheaper for a reason. But Supplyhouse is a excellent company.
Plumber63
Waterloo, IN
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this fit 3 5/8 OD pvc pipe?

Asked by Mark 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mark. This will work with 3" nominal PVC pipe, which has an OD of 3-1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy