Apply to be a TradeMaster!
Main product image of 1-1/2" PVC DWV 90-Degree Short Radius Elbow (NSF)
Magnifying glass
Hover image to zoom

1-1/2" PVC DWV 90-Degree Short Radius Elbow (NSF)

Brand:
Bluefin
SKU:
PVA90E150-NSF
Rating:
(4)
Q&A:
(0)
1-1/2" PVC DWV 90-Degree Short Radius Elbow (NSF)
Magnifying glass
Hover image to zoom
$1.50 each
In Stock
In Stock
Get 1,135 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/2"

This item replaces: PVA90E150

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
1-1/2"
Product Highlight: Standards Met
NSF 61, ASTM D3311, ASTM D2665, NSF/ANSI 14, NSF Standards Met

Description

–
PVC 90 Short Radius Elbow (1/4 Bend) - NSF

Specs

–
Standards Met:

NSF 61

ASTM D3311

ASTM D2665

NSF/ANSI 14

NSF

Size:

1-1/2"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
1-1/2"
Plumbing
Slip
1-1/2"
Plumbing
Slip

You May Also Need

Product Reviews

4.25 out of 4 reviews
67% would recommend this product
4.25
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Good product

I continue to purchase these all year. Good source of supply
Kodiak
Macon NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product

This is a high quality product. Aside from being a little shorter then other brands, this product saves money and does the job. Highly recommended.
Tradesman Blockhead
Arizona
3 years ago
Was this review helpful to you?

Just as described

It worked for what I needed and was quite a bit cheaper than the other brands.
Andrew
Plainview, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Short radius

These are a lot shorter then the brand name ones. be ok for some applications. Would recommend for furnace venting or even some drain. Maybe plumbing vents. Bluefin products are cheaper for a reason. But Supplyhouse is a excellent company.
Plumber63
Waterloo, IN
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy