Apply to be a TradeMaster!
Main product image of 4" x 3" PVC DWV Reducer Coupling (NSF)
Magnifying glass
Hover image to zoom

4" x 3" PVC DWV Reducer Coupling (NSF)

Brand:
Bluefin
SKU:
PVAC400-300-NSF
Rating:
(0)
Q&A:
(0)
4" x 3" PVC DWV Reducer Coupling (NSF)
Magnifying glass
Hover image to zoom
$1.85 each
In Stock
In Stock
Get 155 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
4" x 3"
Product Highlight: Standards Met
ASTM D3311, NSF/ANSI 14, NSF 61, ASTM D2665, NSF Standards Met

Description

–
PVC Reducer Coupling (NSF)

Specs

–
Standards Met:

ASTM D3311

NSF/ANSI 14

NSF 61

ASTM D2665

NSF

Size:

4" x 3"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
4" x 3"
Plumbing
Slip
4" x 3"
Plumbing
Slip

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy