Apply to be a TradeMaster!
Main product image of 2" PVC DWV Male Adapter
Magnifying glass
Hover image to zoom

2" PVC DWV Male Adapter

Brand:
Bluefin
SKU:
PVAM200-NSF
Rating:
(1)
Q&A:
(0)
2" PVC DWV Male Adapter
Magnifying glass
Hover image to zoom
$0.61 each
In Stock
In Stock
Get 580 Tue, Oct 6
Size: 
2"
Thread Type: 
Male

This item replaces: PVAM200

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
2"
Product Highlight: Standards Met
ASTM D2665, NSF 61, ASTM D3311, NSF/ANSI 14, NSF Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

–
PVC Male Adapter (NSF)

Specs

–
Standards Met:

ASTM D2665

NSF 61

ASTM D3311

NSF/ANSI 14

NSF

Thread Type:

Male

Size:

2"

Application:

Plumbing

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These are great!

They go inside the pvc pipe so that's uncommon BUT this makes them even better in my opinion! I am set to order 65 more of them!
Olive branch aquaponics
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy