Shop Resideo Sale
Main product image of 4" PVC DWV Male Adapter
Magnifying glass
Hover image to zoom

4" PVC DWV Male Adapter

Brand:
Bluefin
SKU:
PVAM400-NSF
Rating:
(2)
Q&A:
(1)
4" PVC DWV Male Adapter
Magnifying glass
Hover image to zoom
$2.38 each
In Stock
In Stock
Get 145 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
4"
Product Highlight: Standards Met
NSF 61, NSF/ANSI 14, ASTM D2665, ASTM D3311, NSF Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

–
PVC Male Adapter (NSF)

Specs

–
Standards Met:

NSF 61

NSF/ANSI 14

ASTM D2665

ASTM D3311

NSF

Size:

4"

Application:

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Application
Thread Type
Connection Type
CURRENT ITEM
Product Image of 4" PVC DWV Male Adapter
4" PVC DWV Male Adapter
SKU: PVAM400-NSF
(2)
4"
Plumbing
Male
Threaded
4"
Plumbing
Male
Threaded

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I couldn't find this fitting anywhere but Supply House!

Great product at a super low price!
Earl
Port Richey, Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This IS a spigot connection.

4 stars for lack of detail and incorrect answer to someone's question as to wether it is spigot or socket. Luckily the photo is accurate.
PW
Denver, CO
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The non threaded end appears to be spigot, not socket. I need it to be spigot. Is this correct? The description doesn't seem to indicate.

Asked by Chris 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Chris. The non-threaded end is a slip connection and will accept a 4" nominal DWV pipe. The only spigot adapter we offer in 4" is ABS DWV instead of PVC (SKU: I032200).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy