Apply to be a TradeMaster!
Main product image of 3" PVC DWV Wye (NSF)
Magnifying glass
Hover image to zoom

3" PVC DWV Wye (NSF)

Brand:
Bluefin
SKU:
PVAY300-NSF
Rating:
(6)
Q&A:
(0)
3" PVC DWV Wye (NSF)
Magnifying glass
Hover image to zoom
$9.08 each
In Stock
In Stock
Get 595 Tue, Oct 20
Order by today, receive Tuesday

This item replaces: PVAY300

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
3"
Product Highlight: Standards Met
NSF 61, ASTM D2665, ASTM D3311, NSF/ANSI 14, NSF Standards Met

Description

–
PVC Wye (NSF)

Specs

–
Standards Met:

NSF 61

ASTM D2665

ASTM D3311

NSF/ANSI 14

NSF

Size:

3"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 3" PVC DWV Wye (NSF)
3" PVC DWV Wye (NSF)
SKU: PVAY300-NSF
(6)
3"
Plumbing
Slip
3" PVC DWV Wye
SKU: P600-030
3"
Plumbing
Slip

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

High quality and good price.

I was changing out some old cast iron drainpipe and converting it to PVC. The hubs on this wye fit the PVC pipe securely but not overly tight.
John
Churchville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i will buy this item again

QUICK EASY, AT A GOOD PRICE
DOG
Brownsburg IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i will buy this item again

Great price and quick turn around
Pipe man
Brownsburg IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Find!

We bought these for use on our farm and they were available in the amount we needed along with being very affordable. We will be a returning customer.
Farm breeder
Baxley, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Proven wrong. Buying more

Took a chance. The price was a little cheap. Surprised they were good quality.
Quest Plumbing Inc
Winston, Ga
3 years ago
Was this review helpful to you?

Great product fast delivery

not only is it a great product is also the best price I can find, I will recommend this company to my friends to get what they need. thanks.
Jose
North Las Vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy