Apply to be a TradeMaster!
Main product image of 1-1/2" x 1" PVC Schedule 40 Spigot x Socket Bushing
Magnifying glass
Hover image to zoom

1-1/2" x 1" PVC Schedule 40 Spigot x Socket Bushing

Brand:
Bluefin
SKU:
PVBB150-100
Rating:
(3)
Q&A:
(0)
1-1/2" x 1" PVC Schedule 40 Spigot x Socket Bushing
Magnifying glass
Hover image to zoom
PVBB150-100 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
1-1/2" x 1"
Product Highlight: Color
White
Product Highlight: Standards Met
NSF, ASTM D2466 Standards Met

Description

–
PVC Schedule 40 Spigot x Socket Bushing

Specs

–
Connection Type:

Spigot x Socket

Color:

White

Size:

1-1/2" x 1"

Standards Met:

NSF

ASTM D2466

Approvals:

UPC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Color
Size
CURRENT ITEM
Product Image of 1-1/2" x 1" PVC Schedule 40 Spigot x Socket Bushing
1-1/2" x 1" PVC Schedule 40 Spigot x Socket Bushing
SKU: PVBB150-100
(3)
Spigot x Socket
White
1-1/2" x 1"
Spigot x Socket
White
1-1/2" x 1"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Cheap product to facilitate pipe size reduction
torontos
Saint Johns, FL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Great Source for Plumbing Products

Product purchased was reasonably priced, properly packaged, and arrived on time. It is of good quality, easily installed, and fits as expected.
SSG Thunder Lizard
McAlpin, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was a very good product, but(See comments)

The customer service assistance on the phone and the immediate shipping and when they had a problem, they jumped right in to help me. Most people forget they spend a fortune to get a new customer, but don't take care of the old ones. I can appreciate the quality of customer service because I had a plumbing heating well supply wholesale house in Minneapolis years ago.
Ray
Welaka, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?