Apply to be a TradeMaster!
Main product image of 1" x 3/4" PVC Schedule 40 Reducer Coupling
Magnifying glass
Hover image to zoom

1" x 3/4" PVC Schedule 40 Reducer Coupling

Brand:
Bluefin
SKU:
PVBC100-075
Rating:
(3)
Q&A:
(0)
1" x 3/4" PVC Schedule 40 Reducer Coupling
Magnifying glass
Hover image to zoom
$0.47 each
BOX UP & SAVE 13%
$57.40 box of 140
$0.41 each
In Stock
In Stock
Get 830 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
1" x 3/4"
Product Highlight: Color
White

Description

–
PVC Schedule 40 Coupling

Specs

–
Color:

White

Size:

1" x 3/4"

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Size
Connection Type
CURRENT ITEM
White
1" x 3/4"
Slip
White
1" x 3/4"
Slip

You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I will be back

They had what I couldn't find at my local hardware stores. Product is great and so is customer service.
internaltheft
Depew NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would buy this item again.

This item worked great (just what I needed)
Larry
Sargent, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy!

I ordered these and they showed up in two days. Much easier that running to a big box store and much less expensive too
Jts121
Jekyll Island, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy