Apply to be a TradeMaster!
Main product image of 1" PVC SCH 40 Male Adapter
Magnifying glass
Hover image to zoom

1" PVC SCH 40 Male Adapter

Brand:
Bluefin
SKU:
PVBM100
Rating:
(2)
Q&A:
(0)
1" PVC SCH 40 Male Adapter
Magnifying glass
Hover image to zoom
$0.40 each
BOX UP & SAVE 10%
$72.00 box of 200
$0.36 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
White
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Standards Met
NSF, ASTM D2466 Standards Met

Description

–
PVC SCH 40 Male Adapter

Specs

–
Color:

White

Size:

1"

Thread Type:

Male

Standards Met:

NSF

ASTM D2466

Approvals:

UPC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Size
Thread Type
CURRENT ITEM
Product Image of 1" PVC SCH 40 Male Adapter
1" PVC SCH 40 Male Adapter
SKU: PVBM100
(2)
White
1"
Male
White
1"
Male

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great For Air Handlers

Great For Tight Fittings Air Handler Drain Connections
Al HVAC
SC
2 years ago
Was this review helpful to you?

Excellent product, works as intended

I used these adapters in wiring overhead lights in a shop they worked out wonderfully.
Andy
Sardis TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy