Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 Wye
Magnifying glass
Hover image to zoom
1" PVC Sch. 40 Wye
Magnifying glass
Hover image to zoom
$1.66 each
BOX UP & SAVE 12%
$14.60 box of 10
$1.46 each
In Stock
In Stock
Get 493 Mon, Sep 21
Order by 6PM, receive Monday
Size
1"

MANUALS (2)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Color
White
Product Highlight: Standards Met
ASTM D2466, NSF Standards Met

Description

PVC Sch. 40 Wye

Specs

Size:

1"

Color:

White

Standards Met:

ASTM D2466

NSF

Approvals:

UPC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Color
CURRENT ITEM
Product Image of 1" PVC Sch. 40 Wye
1" PVC Sch. 40 Wye
SKU: PVBY100
(5)
1"
White
1" PVC Sch. 40 Wye
SKU: 475-010
1"
White

You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

i would buy again

exactly what i needed for a small job, can't find 1 inch ys at box stores.
jinx
chicago,il
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the Commodity I Wanted

I ordered a number of the Bluefin brand (not sure of country) 1" Schedule 40 wye and instead got the Era brand (China) Schedule 40 wyes. I think they will work just fine and kept what I got. I wanted a viable quality and the most affordable price and got that. I don't expect perfection under the trying circumstances imposed from on high.
Abyss
SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

could not find this on the shelf.

used to put in a door for s doomed green house
Pie
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase from them again

I was in need of a 1" PVC SCH 40 Wye after checking three local hardware stores one home center included with no luck I was able to purchase what I needed. Fast and efficient delivery! I'm very happy with their service!
The Vor
Ocala, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect part at the right price

These 45 degree "Ts" form the core of our hydroponic structure. They are perfect. Because of the excellent price, we can build a hydroponic unit for 1/2 the price of a commercial rig.
Joel
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy