Apply to be a TradeMaster!
Main product image of 1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free)

Brand:
Bluefin
SKU:
PXBVT100
Rating:
(7)
Q&A:
(0)
1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$17.37 each
BOX UP & SAVE 15%
$88.98 box of 6
$14.83 each
In Stock
In Stock
Get 63 Thu, Oct 15
Size: 
1"
1/2"3/4"1"

This item replaces: PXBVTH100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Handle Style
T-Handle

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Bluefin Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1"

Material:

Brass

Connection Method:

PEX

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

T-Handle

Features:

Standard

Working Pressure (PSI):

125 psi

Max Water Temp (°F):

150°F

Fitting System Compatibility:

Clamp

Crimp

Lead Free:

Yes

Brass Alloy:

C46500

Application:

Heating

Plumbing

Max Pressure (PSIG):

150

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Fitting System Compatibility
Lead Free
Tubing Compatibility
1"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes
PEX
1" PEX x 1" PEX DZR Brass Ball Valve (Lead Free)
SKU: PXBV100-DZR
1"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes
PEX
1"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes
PEX

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

T Handle bsll Valve

Work grest
R
Genoa NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Well made and handy
TradeMaster
Greenville, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS PERFECT

WE USE THIS FOR SHUTOFFS INSIDE OUR FOOD TRUCKS
Plumber crack
Highland IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BALL VALVE PEX

great product works as should, nice pricing
mike mac
New hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

I have used several brands of ball valves in the last 5 years of PEX plumbing projects around my house and this is the best quality. Durable and comfortable to use.
Pex Plumber
Howell, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great value for replacing old gate vales
Frank
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again

Excellent quality fast shipping like the t handle
BILLY
SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy