Apply to be a TradeMaster!
Main product image of 1" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Full Port Ball Valve w/ Drain (Lead Free)

Brand:
Bluefin
SKU:
PXBVD100
Rating:
(1)
Q&A:
(0)
1" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$22.42 each
BOX UP & SAVE 14%
$115.74 box of 6
$19.29 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by today, receive Monday
Size: 
1"
1/2"3/4"1"

This item replaces: 405P001-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1" PEX Full Port Ball Valve w/ Drain (Lead Free)

Specs

–
Size:

1"

Material:

Brass

PEX Size:

1"

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Lead Free:

Yes

Handle Style:

Lever

Features:

Bleeder

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Brass Alloy:

C46500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Tubing Compatibility
Fitting System Compatibility
1"
PEX Crimp x PEX Crimp
Yes
PEX
Clamp
Crimp
1"
PEX Crimp x PEX Crimp
Yes
PEX
Crimp
Clamp
1"
PEX Crimp x PEX Crimp
Yes
PEX
Clamp
Crimp

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as intended

I bought these for my water lines, going to my heat exchanger, from my wood boiler. My current wood boiler set up is janky as heck and needs all kinds of help. At the advice of a paid furnace man, I installed these on the hot send and cold return lines by the heat exchanger. Got the pump going and successfully bled the trapped air out of my heat exchanger. Now heat occurs capably in my house. Product works as expected, no messing with things. Expensive but the one valve of this type and size I could find.
I Have No Clue What I'm Doing
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy