Apply to be a TradeMaster!
Main product image of 1" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free), 754PXDE05LF
Magnifying glass
Hover image to zoom

1" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free), 754PXDE05LF

SKU:
754PXDE05LF
Rating:
(1)
Q&A:
(0)
1" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free), 754PXDE05LF
Magnifying glass
Hover image to zoom
$42.54 each
BOX UP & SAVE 5%
$161.68 box of 4
$40.42 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
Features
  • Lead Free Forged Brass
  • 600 WOG - 150 SWP
  • Full Port
  • Pex Ends
  • Two Piece Body
  • Blow Out Proof Stem
  • With Waste Drain & Drop Ear Elbow

Specs

–
Material:

Brass

Size:

1"

PEX Size:

1"

Connection Type:

PEX Crimp x PEX Crimp

Tubing Compatibility:

PEX

WOG:

600

Fitting System Compatibility:

Clamp

Crimp

Handle Style:

Lever

Lead Free:

Yes

Features:

Drop Ear

Bleeder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Tubing Compatibility
Fitting System Compatibility
Lead Free
1"
PEX Crimp x PEX Crimp
PEX
Clamp
Crimp
Yes
1" PEX x 1" PEX DZR Brass Ball Valve (Lead Free)
SKU: PXBV100-DZR
1"
PEX Crimp x PEX Crimp
PEX
Crimp
Clamp
Yes
1"
PEX Crimp x PEX Crimp
PEX
Crimp
Clamp
Yes
1"
PEX Crimp x PEX Crimp
PEX
Clamp
Crimp
Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to use.

Valves worked great and were easy to use.
Chris the Builder
Bloomington, IN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy