Shop Resideo Sale
Main product image of 1" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Full Port Ball Valve w/ Drain (Lead Free)

Brand:
Everflow
SKU:
405P001-NL
Rating:
(3)
Q&A:
(0)
1" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$26.92 each
BOX UP & SAVE 12%
$117.90 box of 5
$23.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
405 Series Full Port Ball Valve w/ Drain

Specs

–
Material:

Brass

Size:

1"

PEX Size:

1"

Connection Type:

PEX Crimp x PEX Crimp

Lead Free:

Yes

Handle Style:

Lever

Tubing Compatibility:

PEX

Features:

Bleeder

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Tubing Compatibility
Fitting System Compatibility
1"
PEX Crimp x PEX Crimp
Yes
PEX
Clamp
Crimp
1"
PEX Crimp x PEX Crimp
Yes
PEX
Crimp
Clamp
1"
PEX Crimp x PEX Crimp
Yes
PEX
Crimp
Clamp

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

very timely shipping

every valve should have a drain (bleeder) great product great service
tman
new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve, very reasonable price

What's to say? It's a full flow ball valve, easy to open or close, lead free, and has an included bleed port, at an extremely reasonable price!
Dick the Amateur HVAC mant
Oakland, MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex is the way to go!

Worked just as I expected, Great!
Tom K
Midland, Mi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy