| Size: | 3/4" |
|---|---|
| Material: | Brass |
| Connection Type: | PEX Crimp x PEX Crimp |
| Connection Method: | PEX |
| Handle Style: | T-Handle |
| Features: | Standard |
| Working Pressure (PSI): | 125 psi |
| Max Water Temp (°F): | 150°F |
| Fitting System Compatibility: | Clamp Crimp |
| PEX Size: | 3/4" |
| Lead Free: | Yes |
| Brass Alloy: | C46500 |
| Application: | Plumbing Heating |
| Max Pressure (PSIG): | 150 |
| Tubing Compatibility: | PEX |