Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)

Brand:
Mr. PEX
SKU:
4135050
Rating:
(0)
Q&A:
(0)
1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$4.11 each
In Stock
In Stock
Get 134 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Connection Type
Threaded Connection

Description

–

This is a 1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)


Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

Threaded

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
SKU: 4135050
1/2"

You May Also Need

3/4" Poly PEX Crimp Tee
SKU: 710P-T07
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy