Shop Resideo Sale
Main product image of 3/4" Poly PEX Crimp Female Adapter
Magnifying glass
Hover image to zoom
3/4" Poly PEX Crimp Female Adapter
Magnifying glass
Hover image to zoom
$3.23 each
BOX UP & SAVE 15%
$68.75 box of 25
$2.75 each
In Stock
In Stock
Get 85 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Specification Sheet

This item replaces: PPCA0034

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Standards Met
ASTM F877, ASTM F2159, NSF 14, NSF 372, NSF 61, CSA B137.5 Standards Met
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Thread Type:

Female

Size:

3/4"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

NSF 14

NSF 372

NSF 61

CSA B137.5

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Poly PEX Crimp Female Adapter
SKU: PXLF050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy