Apply to be a TradeMaster!
Main product image of 1/2" Poly PEX Crimp x 1/2" NPT Elbow
Magnifying glass
Hover image to zoom

1/2" Poly PEX Crimp x 1/2" NPT Elbow

Brand:
Bluefin
SKU:
PXLME050
Rating:
(0)
Q&A:
(0)
1/2" Poly PEX Crimp x 1/2" NPT Elbow
Magnifying glass
Hover image to zoom
$1.40 each
BOX UP & SAVE 7%
$19.50 box of 15
$1.30 each
In Stock
In Stock
Get 79 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
CSA B137.5, ASTM F2159, ASTM F877, NSF 14, NSF 372, NSF 61 Standards Met
Product Highlight: Thread Type
Male Thread Type

Specs

–
Size:

1/2" x 1/2"

PEX Size:

1/2"

Material:

PolyAlloy

Application:

Heating

Plumbing

Thread Type:

Male

Max Pressure (PSI):

200

Standards Met:

CSA B137.5

ASTM F2159

ASTM F877

NSF 14

NSF 372

NSF 61

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Max Pressure (PSI)
Standards Met
CURRENT ITEM
1/2" x 1/2"
PolyAlloy
Male
200
CSA B137.5
ASTM F2159
ASTM F877
NSF 14
NSF 372
NSF 61
1/2"
PolyAlloy
Male
100
ASTM F877
ASTM F2159
CSA B137.5

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy