Apply to be a TradeMaster!
Main product image of 1-1/4" x 13" Center to End Union Brass Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 13" Center to End Union Brass Tank Tee (Lead Free)

Brand:
Bluefin
SKU:
TTU125-13
Rating:
(9)
Q&A:
(0)
1-1/4" x 13" Center to End Union Brass Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom
$80.92 each
In Stock
In Stock
Get 41 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • American Standard BUNA N O-ring used to ensure watertight connection
  • Center to End Length: 13"
  • Drain/Relief Ports: (2) 3/4"
  • Tank Connection: 1-1/4" MPT
  • In-Line Connection: 1-1/4" MPT x 1" FPT
  • Accessory O-Ring Ports: (2) 1/4"

Specs

–
Tank Connection:

1-1/4" MPT

Material:

Brass

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Pump Pressure Switch, 30/50 PSI, DPST
SKU: 9013FSG2J21
Telemecanique (Square D)

Product Reviews

4.56 out of 9 reviews
100% would recommend this product
4.56
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Quality was great

Purchased as main component in a set. Had it professionally installed, plumber was very happy with the quality and I am very happy with the price
CactusJack
Phoenix
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass split after a year

I installed this tee on my new pressure tank a little over a year ago. The install was easy and I love that it has a union to make the install that much easier. This summer I noticed a small puddle of water under the tee. I thought I just hadn't gotten the thread tape in there well enough, so I put a bucket under it and was going to come back and fix it later. Other the next couple months the leak got worse. I finally got around to fixing it and found that the tee was split in two places. I am guessing I tightened the fitting into it too tightly and it was over stressed and split over time. I will buy another one and use PVC fittings this time. I tried to get a picture but it is too dark to see it. I'll see if I can get a good picture after I replace it.
EngineerDAD
Locust Grove, VA
1 years ago
Was this review helpful to you?

Solid tank tee

Hard to give a fair review since I just installed the product. What I can say is that the construction seems solid, and I had no problem installing faucet, water line, pressure switch, etc. The union is water tight and I barely tightened it with a wrench after hand tight. Would give 5 star, but only 10 years from now when I can see how it lasts. Shipping was extremely fast.
Jay
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Smart Buy

This is an awesome tank Tee! When I replaced my tank, I bought this Tee. I didn't realize that it had a union fitting when I ordered it. Id never seen one like it at any hardware store. After connecting everything and using it for a week, there was still an annoying leak at both supply connections on the Tee. My supply lines are 3/4" PEX, so I'd used cheap PVC adapter bushings to use on this larger diameter Tee. A week later I replaced these leaky PVC ones with the correct 3/4" pex x 1" mip. Somehow the Tee to tank connection got loosened and created a messy leak underneath, that I discovered the next day. Thanks to having this Tee with a union fitting, I tightened the loose place and straightened everything back up without needing to take anything apart. Worth the indulgence.
Sue S.
Oakville, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tank Tee With Union

Heavy brass tank tee perfect for my well pressure tank application. I like the union for ease of service in the future. Would recommend, and would buy again. Item was packaged properly, shipped, and received in a timely manner.
CP
Mechanicsburg, Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the plumbing package for my well pressure tank

Nice quality brass components and quick delivery from Reno (next day service at standard delivery charge). Good value for the quality. My only gripe - and its pretty small - is that I wanted the 40/60 psi pressure switch, but the package is advertised with a 30/50 only. My customer rep tried to send a message to the warehouse to switch it out. It didn't work. Given that the parts were separately wrapped, I'm surprised they couldn't accommodate the small change. Anyway, I was able to return the pressure switch for the one I needed very easily. Overall good customer service.
Jonathan
Walnut Creek, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast shipping, worked as expected

Good price, fast shipping, worked as expected
Jeremy
WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid component for my replacement pressure tank

Next time I should order the extended 14" version so it can fit the pressure tank Well-X-Trol WX302 with the Guardian CP Control without having to put a smaller nipple onto it to make it work
APW
New Milford Ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product-excellent value!

I am a professional installer. This products saves having to buy additional unions for easy tank replacement.
Bob
Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy