Shop Resideo Sale
Main product image of Bluefin Slab Radiant Heat Package (1000 sq ft)
Magnifying glass
Hover image to zoom

Bluefin Slab Radiant Heat Package (1000 sq ft)

Brand:
Bluefin
SKU:
SLAB1000B
Rating:
(1)
Q&A:
(2)
Bluefin Slab Radiant Heat Package (1000 sq ft)
Magnifying glass
Hover image to zoom
$767.62 each
In Stock
In Stock
Get 24 Wed, Nov 11
Order by today, receive Wednesday

MANUALS (4)

Flow Rate Chart

This item replaces: SLAB1000R

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1200' Length
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Number of Outlets
4

Description

–

**NOTE: Material In This Package is Based on 12" Spacing**


This 1000 sq. ft. Bluefin Slab radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).


Tubing:

Manifold:

Fittings:

Accessories:

**NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation. 

Specs

–
Length (Feet):

1200'

Application:

Heating

Type:

Radiant Heat Package

Coverage (Sq Ft.):

1000

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX

PEX Size:

1/2"

Tubing Type:

Oxygen Barrier

Number of Outlets:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing products, tech support and value

After very extensive research,(pex being used in a poured slab where everything must be perfect), and product comparisons I was convinced that Pex Supply provided the highest quality materials and value for my purchase(1000'kit,1/2' ex for an in slab garage installation). The products exceeded my expectations. The technical installation advice and assistance was spot on and I could not be more pleased with Pex supply and the products which I rate as superior. Better value and superior products to those available at retail home centers etc. Do your research and I am sure you will be convinced that the products and service from Pex Supply is your best choice.
LGNDLT5
Southeast Wisconsin
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a 24 x 40 Pole Shed in Northern Wisconsin and I am putting 2" Hidg densisity Urethane boad down then the PEX and 5" of concrete on top. Will I need staples to secure the pex in place? Also what diameter and the destance between the rows of Pex would you recomend?

Asked by OLE 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

In order to secure the PEX, you can either use PEX staples that are compatible with your insulation or zip ties connected to your wire mesh. We would recommend 1/2" PEX spaced 12" on center for a building this size.

Was this review helpful to you?

Q: I WANT TO ISTALL THE MANIFOLD IN THE BASEMENT NEXT TO AN ADDITION I AM BUILDING. CAN THIS BE INSTALLED CENTERED TO THE SIDE OF THE AREA OR DOES IT HAVE TO HAVE THE MAIFOLD CENTERED TO THE INSTALL? I HAVE 800 SQ FEET AND AM LOOKING AT THE 1000 SQ FT

Asked by G 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manifold can be mounted in any position that will allow you to connect your tubing to it. The manifold will work if you mount it upside down, but the flow meters may not function properly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy