Shop Resideo Sale
Main product image of Bluefin Slab Radiant Heat Package (2000 sq ft)
Magnifying glass
Hover image to zoom

Bluefin Slab Radiant Heat Package (2000 sq ft)

Brand:
Bluefin
SKU:
SLAB2000B
Rating:
(0)
Q&A:
(1)
Bluefin Slab Radiant Heat Package (2000 sq ft)
Magnifying glass
Hover image to zoom
$1,339.65 each
In Stock
In Stock
Get 24 Wed, Nov 11
Order by today, receive Wednesday

MANUALS (4)

Flow Rate Chart

This item replaces: SLAB2000R

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
2400' Length
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Number of Outlets
8

Description

–

**NOTE: Material In This Package is Based on 12" Spacing**


This 2000 sq. ft. Bluefin Slab radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).


Tubing:

Manifold:

Fittings:

Accessories:

**NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation. 

Specs

–
Length (Feet):

2400'

Application:

Heating

Type:

Radiant Heat Package

Coverage (Sq Ft.):

2000

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX

PEX Size:

1/2"

Tubing Type:

Oxygen Barrier

Number of Outlets:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long can the runs be. It looks like 300ft.

Asked by Joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the recommended maximum individual loop length for the 1/2" PEX tubing is 300 ft.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy