Apply to be a TradeMaster!
Main product image of 1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly
Magnifying glass
Hover image to zoom

1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly

Brand:
Bluefin
SKU:
PALA050
Rating:
(8)
Q&A:
(3)
1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly
Magnifying glass
Hover image to zoom
$4.18 each
BOX UP & SAVE 19%
$34.00 box of 10
$3.40 each
In Stock
In Stock
Get 1,126 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
EK20 x 1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met

Description

–
Loop fitting assemblies require a 29mm wrench to tighten.

Specs

–
Connection Size:

EK20 x 1/2"

Product Type:

Loop Adapter

Material:

Brass

PEX Size:

1/2"

Brass Alloy:

C46500

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Female

Standards Met:

ASTM F877

ASTM F1960

NSF

Tubing Compatibility:

PEX-AL-PEX

Max Temp (F):

200°F

Thread Size:

EK20

Fitting System Compatibility:

PEX-AL-PEX Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

5-Loop Stainless Steel Radiant Heat Manifold
SKU: HM5
Bluefin

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Pex-AL-Pex fitting assembly

Work great in the process of getting my geothermal system into operation. good quality, good price, and fast shipping.
HaymanPete
Hamlin, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, better support

Fittings worked great, no leaks as expected. Ordered two boxes but was missing one of the compression rings. Called support and they sent a replacement that day. Top notch customer service.
Joe,
Grand Rapids mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built, easy to use and works perfect

Had a small issue with quantity but was resolved in a very timely manner. I could not be more pleased with the customer service. Excellent experience.
fix it man
NE Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy installation
Jed
Mercer pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Making business easiet

You have what I need at a excellent price, Thank you
Tom
Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had trouble with o-rings and Pex-Al-Pex

These work great, but they can be a bit hard to install without first chamfering the inside of the pex pipe. If you try to shove them in past a sharp 90 degree edge on the inner diameter of the pipe, the o-ring will catch in one or more spots pinching it, pulling it out of it's groove, and causing a leak. It's fine if you chamfer first, but then you have to blow out your pex line in case any shavings fell inside. Not sure if this would be an issue with regular (non-aluminum lined) pex or not? Other than that, they worked great with no leaks. Luckily I had a way to chamfer them using a metal deburring/chamfering tool, but a woodworking countersinking tool would also have worked. If you don't have one of those you might want to order a PEX-al-PEX Chamfering Tool just to be safe (sold here on the site).
Tyler Youngblood
Columbia SC
8 years ago
Was this review helpful to you?

Works Great

I used these to connect my 5/8" Pex-Al-Pex to the Rifeng Manifold. Everything worked flawlessly.
Jesse
Nazareth, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

This is a well made product. My personal preference for using connectors with manifolds is to use Mr. Pex EK20 fittings with Mr. Pex products and Rifeng EK20s with Rifeng products, and so on.
Pete
Boston
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can the compression ring and fitting be used more than once? If not, do you supply only the compression ring?

Asked by hydronick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

https://www.supplyhouse.com/PEX-Compression-Fittings-364000

Was this review helpful to you?

Q: Do these fittings replace the need for PEX-AL-PEX fittings when connecting the pipe to the manifold? Or does it require an additional fitting to connect the PEX-AL-PEX tube to this fitting?

Asked by plumbingfriend 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes that is the correct fitting

Was this review helpful to you?

Q: Will these fittings work on a tru-flow manifold?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you need to use D4120500 fittings to connect 1/2" PEX-AL-PEX to TruFLOW manifolds.

Was this review helpful to you?
- Another PexSupply Customer

These are adaptors that will work to secure any 1/2" pex-al-pex tubing to any manifold output threaded with 1/2" EK-20 threads. Reifing uses R-20, and so does wirsbo tru-flo. What I can't find a reference to is whether EK-20 & R-20 are the same. Will someone at Pexsupply be willing to try to fit one of these EK-20 nuts onto the output threads of a wirsbo manifold to answer this question? Alternatively, you can call Wirsbo directly and ask their tech support if the threads match. Also, make sure wirsbo manifolds will accept anything other than wirsbo tubing. At one time it seems to me they made a proprietary tubing Randy Danziger

Was this review helpful to you?
- Another PexSupply Customer

EK20 is a European standard connector.  Not sure of the connector specs on a Tru-Flow.  

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy