Apply to be a TradeMaster!
Main product image of 1-1/4" x 6", 17 GA, CP Slip Joint Tailpiece (Zinc Nuts)
Magnifying glass
Hover image to zoom

1-1/4" x 6", 17 GA, CP Slip Joint Tailpiece (Zinc Nuts)

SKU:
P38118
Rating:
(0)
Q&A:
(0)
1-1/4" x 6", 17 GA, CP Slip Joint Tailpiece (Zinc Nuts)
Magnifying glass
Hover image to zoom
$13.56 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Specs

–
Finish:

Chrome

Size:

1-1/4"

Length (Inches):

6"

Material:

Brass

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Chrome Plated Brass P-Trap 17 GA w/ Box Escutcheon (Less Cleanout)
SKU: TB117-125-BLCO
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy