Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" PVC Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 16" PVC Flanged Tailpiece

Brand:
Bluefin
SKU:
TPV2150-16F
Rating:
(2)
Q&A:
(0)
1-1/2" x 16" PVC Flanged Tailpiece
Magnifying glass
Hover image to zoom
$1.24 each
In Stock
In Stock
Get 786 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Finish
PVC
Product Highlight: Length (Inches)
16" Length

Specs

–
Type:

Extension Tube

Flanged Tailpiece

Material:

PVC

Size:

1-1/2"

Finish:

PVC

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" Centers, Slip Joint Center Outlet Waste, w/ Baffle Twin Elbow
SKU: TPV5B150-16
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will repurchase

Love quality, shipping and price. Staff is very responsive
Mian
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it

Easy to purchase and very reliable service with excellent price.
Mian
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy