Apply to be a TradeMaster!
Main product image of 1/4" NPT, 2" Dial, Lower Mount No Lead Pressure Gauge (0-100 PSI)
Magnifying glass
Hover image to zoom

1/4" NPT, 2" Dial, Lower Mount No Lead Pressure Gauge (0-100 PSI)

Brand:
Boshart
SKU:
PG-100NL
Rating:
(5)
Q&A:
(0)
1/4" NPT, 2" Dial, Lower Mount No Lead Pressure Gauge (0-100 PSI)
Magnifying glass
Hover image to zoom
$5.09 each
BOX UP & SAVE 13%
$44.20 box of 10
$4.42 each
In Stock
In Stock
Get 228 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Mount
Bottom
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • General Purpose - Not for use with oxygen
  • Lead Free Brass Connection
  • Steel Case
  • Ambient Operating Temperature: 32 to 104℉ (0 to 40℃)
  • Accuracy: 3% - 2% - 3% Grade B
  • Bourdon Tube
  • Acrylic Window
  • Maximum Media Temperature: 104℉ (40℃)

Specs

–
Dial Size:

2"

Connection Type:

1/4" NPT

Max Pressure (PSI):

100

Min Pressure (PSI):

0

PSI Range:

0-100

Measures:

Pressure

Mount:

Bottom

Increments (psi):

1

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Max Pressure (PSI)
Min Pressure (PSI)
PSI Range
2"
1/4" NPT
100
0
0-100
2"
1/4" NPT
100
0
0-100

You May Also Need

1" x 10" Center to End Solid Brass Tank Tee (Lead Free)
SKU: TTS100-10
Bluefin

Product Reviews

1.8 out of 5 reviews
20% would recommend this product
1.8
out of 5 Reviews
20% would recommend this product
WRITE A REVIEW
5 star
20%
4 star
0%
3 star
0%
2 star
0%
1 star
80%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Came defective

Came reading 35 psi
Greg
Maine
5 years ago
Was this review helpful to you?

Do not buy

Total junk came Reading 45 psi
Fred
Pa
8 years ago
Was this review helpful to you?

As advertised and excellent service

This was a replacement for a defective one that was part of a kit. I got the replacement part in short order. SupplyHouse honors what it advertises concerning customer service and guarantees -- without the run around other online stores generally put you through. All I did was send email explaining I had a defective part and in a day I got email notice replacement was in route.
R2D2
San Jose, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problems with product

Don't know if it's this guage or the pressure thing itself that caused the problem for sure yet, reordered the pressure regulator, have to pay plumber again to reinstall it, I sure hope it stops making the loud noise, I'm surprised they don't test these out before they sell them.
v
La Habra Heights, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

do not buy

Bought three of these . Only one works. The othee two show pressure difference of 10 psi and no way to calibrate it.
dude18
portland, or
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy