The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Brass Relief Valve, Non-Adjustable (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Brass Relief Valve, Non-Adjustable (Lead Free)

Brand:
Boshart
SKU:
RVNB07-075NL
Rating:
(2)
Q&A:
(0)
3/4" Brass Relief Valve, Non-Adjustable (Lead Free)
Magnifying glass
Hover image to zoom
$15.57 each
BOX UP & SAVE 14%
$133.40 box of 10
$13.34 each
In Stock
In Stock
Get 73 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 75 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.
These valves are not T & P valves that are required with water heaters.

Features
  • Brass body
  • Stainless steel spring and retaining screw
  • Buna N sealing disc

Specs

Size:

3/4"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

75 psi

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" MPT Boiler Drain, Male Threaded (Lead Free)
SKU: BDM075
Bluefin

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

super fast service!!

I ordered a relief valve and it arrived the next day! lol - what a relief !! :) it was exactly what I ordered, and got to me super fast! Definitely will use Supply House again and again!!
Bob W
Hershey, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed out of the box!

Pressure valve was part of a kit to interface with my new 86 gallon tank. The tank settings were 30/50 psi. Upon turning on the well i was getting a drip of water every few minutes. 5 days later it was flowing like a spicket. My Pump house was flooded. Had to replace with the old one that had been in service 10 years and never leaked a drip.
BClover
Grand Bay AL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy