Apply to be a TradeMaster!
Main product image of Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8"
Magnifying glass
Hover image to zoom

Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8"

Brand:
Bluefin
SKU:
VPRC-400
Rating:
(4)
Q&A:
(0)
Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8"
Magnifying glass
Hover image to zoom
$1.28 each
BOX UP & SAVE 15%
$26.16 box of 24
$1.09 each
In Stock
In Stock
Get 6,275 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
This is a Rubber/Cork Anti-Vibration Pad manufactured by Bluefin.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

4" x 4"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

Rubber/Cork

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
Vibration Pad
HVAC
4" x 4"
50
7/8"
Vibration Pad
HVAC
4" x 4"
50
7/8"

You May Also Need

Rubber/Cork Anti-Vibration Pad, 2" x 2" x 7/8"
SKU: VPRC-200
Bluefin

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

These should NOT be used indoors.

Just opening the box gave me a headache. The chemical smell of synthetic rubber coming off these pads is bananas, I left them outside for 5 days and that didn't do a thing. These things are toxic!
dantana
watertown new york
1 years ago
Was this review helpful to you?

Best in the market

These are GREAT for outside condensers to sit on and not vibrate.
DC
Leominster, Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I got this for my upstairs neighbor to place under their fan because the vibration was causing me stress & sleeplessness.... So far it's working!
MieuMieu
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Just what I needed for placement under my longarm quilting machine. Fast shipping, high quality product.
Toni the quilter
Hot springs village
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy