Apply to be a TradeMaster!
Main product image of Rubber/Cork Anti-Vibration Pad, 2" x 2" x 7/8"
Magnifying glass
Hover image to zoom

Rubber/Cork Anti-Vibration Pad, 2" x 2" x 7/8"

Brand:
Bluefin
SKU:
VPRC-200
Rating:
(9)
Q&A:
(0)
Rubber/Cork Anti-Vibration Pad, 2" x 2" x 7/8"
Magnifying glass
Hover image to zoom
$0.40 each
BOX UP & SAVE 15%
$34.00 box of 100
$0.34 each
In Stock
In Stock
Get 5,758 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
This is a Rubber/Cork Anti-Vibration Pad manufactured by Bluefin.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

2" x 2"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

Rubber/Cork

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
Vibration Pad
HVAC
2" x 2"
50
7/8"
Vibration Pad
HVAC
2" x 2"
50
7/8"

You May Also Need

E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"
SKU: VPE-200
Bluefin

Product Reviews

4.78 out of 9 reviews
89% would recommend this product
4.78
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Price reflects quality

The cork is very crumbly on these
Jeff
Florence, al
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

We use them under our furnaces.
Sam
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price, they do what they say!

They are anti-vibration.
CJ
Battle Creek,MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No bad vibes here!

These cork pads do what they are intended for. Anti-vibearation at a great price!
Furnace Guru
Battle Creek, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and service

I used the pads under some metal shelving on a hardwood surface to protect the floor. Worked great and easy to use.
Mike
Evansville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for a great price

Absolutely nothing to complain about.
Snowman
KS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sound Decision

Right size for an atypical use in harnessing vibrations in an exotic stereo system. They worked very well for the unusual application I demanded of them. I was short one and the Supply House took care of the issue promptly and professionally. I can easily recommend them for future use.
Lash the Sound Hound
Monroe NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Affordable and Well Made

These are very well made and are a great value! I am using them to address multiple issues and this large box accommodates them all! Such a great price for this excellent product. Thank you, Supply House!
JD
Hutto
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product,great price

I use these for speaker isolation. So far results are great, floor resonance is greatly reduced. Audiophile sites charge much,much more fore the same product!
yogacraig
Evanston, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy