Shop Resideo Sale
Main product image of 24" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic), WHPP24
Magnifying glass
Hover image to zoom

24" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic), WHPP24

Brand:
Bluefin
SKU:
WHPP24
Rating:
(3)
Q&A:
(0)
24" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic), WHPP24
Magnifying glass
Hover image to zoom
$9.06 each
BOX UP & SAVE 12%
$1,600.00 box of 200
$8.00 each
In Stock
In Stock
Get 567 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
24"

Description

–
*Not Approved for use with Gas Water Heaters*

24" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)

Product Features
  • Isolate from electric;
  • Catch dripped water from water heater;
  • Made from sturdy material.
  • 1" Hub x 1" MIP PVC connector included.
  • Nut and washer included.
  • Pans come with 1" Pre-Drilled Hole.
  • Pan is 2½" Deep.
Product Dimensions
  • Material: Plastic
  • Shape: Round
  • Diameter - Bottom (in.): 24
  • Diameter - Top (in.): 26
  • Height (in.): 2-3/4
  • Drain Hole Size (in.): 1
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 1

Specs

–
Material:

Plastic

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Bluefin
Plastic
24"

You May Also Need

Product Reviews

3.33 out of 3 reviews
3.33
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

My Secret Garden use

I use the Hot Water Heater Pans to help keep the grass from growing around my fruit trees. It also adds a pad for potting soil and mulch The extra space helps to keep the weed killer getting near the fruit trees Best Prices and Shipping EVER
Cliffy
Keysville,Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My last one broke way to fast

Basically just looked at it while setting a new wh in it and the rim broke. Not all the way but enough where I couldn't leave it in place.
Skarai
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right size but brittle plastic.

Dropped a pipe on it and a section shattered off. Thought it could be tougher as I can't change it out now with a fully functional water heater on it. Will try to repair with waterproof tape
J T
Saint Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy