Shop Resideo Sale
Main product image of Water Heater Seismic Straps - 80 Gallon
Magnifying glass
Hover image to zoom

Water Heater Seismic Straps - 80 Gallon

Brand:
Bluefin
SKU:
WHS80
Rating:
(4)
Q&A:
(0)
Water Heater Seismic Straps - 80 Gallon
Magnifying glass
Hover image to zoom
$17.14 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons

Description

–

This item is Water Heater Seismic Straps - 80 Gallon manufactured by Bluefin.


Note: The thickness of the strap is 0.6 mm, equal to 23 gauge. The width is 38.1 mm. There are four straps in each unit.

Specs

–
Product Type:

Water Heater Strap

Capacity (Gallons):

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Capacity (Gallons)
CURRENT ITEM
Water Heater Strap
80
Holdrite
Water Heater Strap
80

You May Also Need

24" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA24
SKU: WHPA24
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I'll reccomend it

safe and secure
highway plumbing
Ceres Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll reccomend it

great to use because it's easy to install
highway plumbing
Ceres Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll reccomend it

Easy to install and very safe
highway plumbing
Ceres Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good product for a good price
red&gold
98531
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy