Apply to be a TradeMaster!
Main product image of 22" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA22
Magnifying glass
Hover image to zoom

22" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA22

Brand:
Bluefin
SKU:
WHPA22
Rating:
(2)
Q&A:
(0)
22" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA22
Magnifying glass
Hover image to zoom
$13.23 each
In Stock
In Stock
Get 61 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
22"

Description

–
22" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)

Product Features
  • Heat-resistant;
  • Catch dripped water from water heater;
  • Will not break, rust or crack.
  • 1" Hub x 1" MIP PVC connector included.
  • Nut and washer included.
  • Pans come with 1" Pre-cut side hole.
  • Pan is 2½" Deep


Product Dimensions
  • Material: Aluminum
  • Shape: Round
  • Diameter - Bottom (in.): 22
  • Diameter - Top (in.): 23
  • Height (in.): 2-1/8
  • Drain Hole Size (in.): 1
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 1

Specs

–
Material:

Aluminum

Size:

22"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
CURRENT ITEM
Product Image of 22" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA22
22" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA22
SKU: WHPA22
(2)
Aluminum
22"

You May Also Need

24" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA24
SKU: WHPA24
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good product

Nice product well made for the price. What more can I say, it's just a well made pan that collects water.
mick
central Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll reccomend it

heavy duty compares with other one
highway plumbing
Ceres Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy