Shop Klein Tools Limited Time Promotion
Main product image of 24" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA24
Magnifying glass
Hover image to zoom

24" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA24

Brand:
Bluefin
SKU:
WHPA24
Rating:
(10)
Q&A:
(0)
24" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA24
Magnifying glass
Hover image to zoom
$13.93 each
In Stock
In Stock
Get 636 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
24"

Description

–
24" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)

Product Features
  • Heat-resistant;
  • Catch dripped water from water heater;
  • Will not break, rust or crack.
  • 1" Hub x 1" MIP PVC connector included.
  • Nut and washer included.
  • Pans come with 1" Pre-cut side hole.
  • Pan is 2½" Deep


Product Dimensions
  • Material: Aluminum
  • Shape: Round
  • Diameter - Bottom (in.): 24
  • Diameter - Top (in.): 25
  • Height (in.): 2-1/8
  • Drain Hole Size (in.): 1
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 1

Specs

–
Material:

Aluminum

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
24" Water Heater Drain Pan (Aluminum), AP12942
SKU: AP12942
Aluminum
24"

You May Also Need

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

I will buy this again and again

always quick delivery, quality products and customer service is Awesome!!
VS

Most Liked Negative Review

Flimsy

So flimsy you couldn't cook a turkey in it.
Showing 1-10 of 10 reviews

Good quality product

Work as they should. Would buy again.
Purchasing
Hammondsport
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flimsy

So flimsy you couldn't cook a turkey in it.
Chad
Dallas
3 months ago
Was this review helpful to you?

I will buy this again and again

always quick delivery, quality products and customer service is Awesome!!
MO
Hutto TX
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Great price. Great product. Shipped well.
Plumberman
CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It is easy to use.
Jeffro
New Ulm, MN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this over and over and over again!

We put these under the water heater....DAH..
MO
Hutto TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy this agan

Great price.
RG75
Gladwin, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

Nice thick aluminum
Mike s.
Longmont co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 would buy this again

great prices
ed
phoenix
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

item received as described

well packaged-hank you.
matt
erie pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy