Apply to be a TradeMaster!
Main product image of US12 Tronic 3000 C Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
US12 Tronic 3000 C Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
US12 has been discontinued
Discontinued July 18, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Indoor Only
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
208-240V

Description

–
The Bosch Tronic 3000C compact point-of-use / under-sink tankless water heaters are designed to provide an endless supply of hot water for kitchen and bathroom sinks. These units provide 98% efficiency with minimal stand-by loss and most models are equipped with high/low kW settings.

Features:
  • 98% efficient with minimal stand-by loss
  • Ultra compact and light weight, saving valuable space
  • Copper heat exchanger with copper-sheathed heating elements
  • Units can be mounted horizontally or vertically (except model US12)
  • Model US12 features thermostatic control
  • No temperature / pressure relief valve is necessary (subject to local codes)
  • 5 year limited warranty

Flow Rate Specifications:
  • GPM Output @ Temperature Rise of 35°F: 2.3
  • GPM Output @ Temperature Rise of 45°F: 1.8
  • GPM Output @ Temperature Rise of 55°F: 1.5
  • GPM Output @ Temperature Rise of 65°F: 1.3
  • GPM Output @ Temperature Rise of 75°F: 1.1
  • GPM Output @ Temperature Rise of 90°F: 0.9

Specs

–
Activation Flow Rate (GPM):

0.6

Water Connection:

3/4"

Connection Type:

Male Threaded

Max Temp (F):

135°F

Efficiency:

98%

Amperage:

50

Wire Size:

#6 AWG

KW Input:

12

Voltage:

208-240V

Height (Inches):

6.5"

Width (Inches):

12-3/4"

Depth (Inches):

3"

Fuel Type:

Electric

Application:

Residential

Installation Type:

Indoor Only

Flow Rate at 40F Temp Rise (GPM):

2.1

Flow Rate at 50F Temp Rise (GPM):

1.7

Flow Rate at 60F Temp Rise (GPM):

1.4

Flow Rate at 70F Temp Rise (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Water Connection
Efficiency
Wire Size
Voltage
Height (Inches)
CURRENT ITEM
3/4"
98%
#6 AWG
208-240V
6.5"
Stiebel Eltron Tempra 12 Trend, Whole House, Tankless Electric Water Heater
SKU: 239213
3/4"
99%
1 x 6
208V
240v
14.5"

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Reliable product

This under kitchen sink water heater is working great. So nice to have hot water almost immediately instead of waiting and waiting for hot water to arrive from back of the house water tank. Good product, working great.
Marv
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was the perfect replacement

We had to replace the original heater and it has worked perfectly. I am so glad it worked.
Happy in Portland
Portland, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

It's a very straight forward high quality tankless water heater.
Dave
Jacksonville FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?