Apply to be a TradeMaster!
Main product image of Stiebel Eltron Tempra 12 Trend, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Stiebel Eltron Tempra 12 Trend, Whole House, Tankless Electric Water Heater

SKU:
239213
Rating:
(0)
Q&A:
(0)
Stiebel Eltron Tempra 12 Trend, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
4.5 MAX GPM
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Temperature Range (F)
86°F - 140°F
Product Highlight: Voltage
240v, 208V
Product Highlight: Height (Inches)
14.5" Height

Description

–
Note: Image may not be exact representation of item.

Powerful output, compact design, remarkable energy-saving features: Our whole house electric tankless water heaters are made to perform to the highest standards in terms of comfort and reliability. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. Digital temperature display for easy, accurate temperature control and maximum energy efficiency. A Tempra 12 Trend provides hot water at a constant temperature for 1 bathroom in warm climates and for 1 low flow bathroom at a cabin or cottage in cold climates. See sizing guide to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • Requires a minimum of 100 Amp total service to the residence, and 1 separate dedicated 50 Amp DP breaker and 6-gauge copper wiring for the Tempra 12 Trend itself
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 12,000 Watts at 240 Volts or 9,000 Watts at 208 Volts
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended

Specs

–
Application:

1 Sink

Fuel Type:

Electric

Phase:

1

Voltage:

240v

208V

Amps (208V):

44

Amps (240V):

50

Wire Size:

1 x 6

KW (240V):

12

KW (208V):

9

Breaker:

1 x 50

Max Flow (GPM):

4.5

Min Flow (GPM):

0.37

Height (Inches):

14.5"

Width (Inches):

16-1/2"

Height:

14-1/2"

Depth (Inches):

4-1/2"

4-5/8"

Warranty:

7 Year Limited/3 Year Parts

Efficiency:

99%

Water Connection:

3/4"

Temperature Range (F):

86°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ZEP-1 Stainless Steel Thermal Expansion Tank
SKU: ZEP-1
Zilmet

12 Replacement Parts

Temperature Sensor for TEMPRA Models, 280677
SKU: 280677
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy