Apply to be a TradeMaster!
Main product image of Tempra 12 Plus, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Tempra 12 Plus, Whole House, Tankless Electric Water Heater

SKU:
239219
Rating:
(8)
Q&A:
(0)
Tempra 12 Plus, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$559.00 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
4.5 MAX GPM
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Temperature Range (F)
86°F - 140°F
Product Highlight: Height (Inches)
14.5" Height
Product Highlight: Width (Inches)
16-5/8" Width

Description

–
Powerful output, compact design, remarkable energy-saving features. Our whole house electric tankless water heaters perform with the highest standards for comfort and reliability. Tempra Plus models feature Advanced Flow Control, patented in Germany and exclusive to Stiebel Eltron tankless heaters. If hot water demand exceeds working capacity, Advanced Flow Control automatically maintains consistent temperatures by slightly reducing flow. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. A Tempra 12 Plus provides hot water at a constant temperature for 1 bathroom in warm climates and for 1 bathroom at a cabin or cottage in cold climates. See sizing to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • This Tempra Plus model has German patented Advanced Flow Control that automatically reduces output flow to maintain temperature if demand temporarily exceeds capacity.
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • This is a Tempra Plus model that incorporates an Advanced Flow Control to automatically reduce flow to deliver water at the set point if demand exceeds capacity
  • Tempra tankless electric water heaters are 99% efficient and typically result in savings of 15-20% in comparison with electric tank-type water heaters
  • Requires a minimum of 100 Amp total service to the residence, with 1 separate dedicated 50 Amp DP breaker and 6-gauge copper wiring for the Tempra 12 Plus itself
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 12,000 Watts at 240 Volts or 9,000 Watts at 208 Volts
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended

Specs

–
Fuel Type:

Electric

Application:

1 Sink

Residential

Phase:

1

Amps (208V):

44

Amps (240V):

50

KW (208V):

9

KW (240V):

12

Breaker:

1 x 50

Wire Size:

1 x 6

Min Flow (GPM):

0.37

Max Flow (GPM):

4.5

Height (Inches):

14.5"

Width (Inches):

16-5/8"

Height:

14-1/2"

Depth (Inches):

4-5/8"

Voltage:

208V

240v

Warranty:

7 Year Limited/3 Year Parts

Efficiency:

99%

Water Connection:

3/4"

Temperature Range (F):

86°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14 Replacement Parts

Advanced Flow Control for Tempra Plus Models, 220502
SKU: 220502
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would buy this product again

Great product easy to install and works great
Big Daddy
Homer NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works as expected
AC
Jefferson, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Water heater arrived sooner than estimated. Haven't installed it yet.
L
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and quick to install

Bought the Tempra 12 to replace a Takagi TK-Jr when propane got too expensive. Simple and easy to change out and configure.
Will
Halifax, VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Shipped promptly and everything works great. !
Dennt
Pass Christian, MS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This fit my needs perfectly

I spent most of September without hot water while researching options to replace my boiler's tankless coil. This one used an existing circuit I had for a kiln and provides all the hot water needed for a household of 2. It shipped fast and was easy to install and life resembles normal again.
finedesigndan
North Central Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

In floor heat for the work shop!
Brian
Elk River MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SO FAR SO GOOD

THE ONLY THING I HAVE TO COMPLAIN ABOUT ,IS IT SHOULD HAVE A LOW POINT DRAIN ...THE TEC-REP TOLD ME TO DRAIN IT IN THE WINTER ,WHEN IT FREEZING OUTSIDE (IN MY COTTAGE) not HEATED IN THE WINTER
THOMAS J HALL
U.P. OF MICHIGAN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy