Apply to be a TradeMaster!
Main product image of 4", 1/2" MIP x 1/2" Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

4", 1/2" MIP x 1/2" Sweat Frost-Free Anti Siphon Sillcock (Lead Free)

Brand:
Boshart
SKU:
0865-040NL
Rating:
(4)
Q&A:
(0)
4", 1/2" MIP x 1/2" Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$30.67 each
BOX UP & SAVE 12%
$54.04 box of 2
$27.02 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
4"
Product Highlight: Outlet Size
3/4"

Description

–
4", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Silcock (Lead Free)

Specs

–
Application:

Plumbing

Wall Thickness:

4"

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Length (Inches):

4"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Wall Thickness
Product Type
Size
Lead Free
Plumbing
4"
Wall Hydrant
1/2"
Yes

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy it again

Good quality
Geo
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Exactly what I needed.

Product was shipped when company said it would. It worked out perfectly for me.
Don
Hackleburg, AL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fine product, would buy again

Installed my first pex line, easy to do. much easier than copper steel or pvc.
rr
rochester, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

anti siphon silcock

excellent product from an outstanding company. great service and quick delivery. old customer who has , so far, never been dissapointed with their products or service.
big joe
watertown, ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy