Apply to be a TradeMaster!
Main product image of 1" x 3" Center to End, No Lead Brass Female Union Tank Tee
Magnifying glass
Hover image to zoom

1" x 3" Center to End, No Lead Brass Female Union Tank Tee

Brand:
Boshart
SKU:
2-07TK-25SF-2UNL
Rating:
(0)
Q&A:
(1)
1" x 3" Center to End, No Lead Brass Female Union Tank Tee
Magnifying glass
Hover image to zoom
$35.91 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • American Standard BUNA N O-ring used to ensure watertight connection
  • Center to End Length: 3"
  • Drain/Relief Ports: (2) 1/2" FPT
  • Tank Connection: 1" MPT
  • In-Line Connection: 1" MPT x 3/4" FPT
  • Accessory O-Ring Ports: (2) 1/4"

Specs

–
Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this screw onto a threaded pipe, or does it have to go on to the other sode o a union?

Asked by why did they do that 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This tee has a 1" male NPT connection with a union for use at the point of the well tank, and the in line connection has 1" male NPT threads on the outsides and 3/4" female NPT threads on the inside.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy