Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Bluefin Poly PEX Crimp Fittings
Poly PEX Crimp Tees
1" Poly PEX Crimp Tee
Brand:
Boshart
SKU:
710P-T10
Rating:
(0)
Q&A:
(0)
Hover image to zoom
710P-T10 has been discontinued
Discontinued January 1, 2025
This product has been discontinued.
Size:
1"
1/2"
3/4"
1"
1/2" x 1/2" x 3/4"
3/4" x 1/2" x 1/2"
3/4" x 1/2" x 3/4"
3/4" x 3/4" x 1/2"
1" x 3/4" x 1"
1" x 3/4" x 3/4"
1" x 1" x 1/2"
1/2"
3/4"
1"
1/2" x 1/2" x 3/4"
3/4" x 1/2" x 1/2"
3/4" x 1/2" x 3/4"
3/4" x 3/4" x 1/2"
1" x 3/4" x 1"
1" x 3/4" x 3/4"
1" x 1" x 1/2"
This item replaces:
802405, 2246016161600
Direct Replacement:
1" Poly PEX Crimp Tee
Brand:
Bluefin
SKU:
PXLT100
(6)
Order by
today
, receive 1321 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1"
PEX
Crimp, Clamp
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
180°F Max Temp
100 MAX PSI
Description
–
Lead Free
Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
Pressure rating: 100 PSI at 180° F
Can be used with PEX Tubing manufactured to ASTM Standard F876-877
To be installed with regular pex crimp rings
Specs
–
Size:
1"
Max Temp (F):
180°F
Max Pressure (PSI):
100
Standards Met:
ASTM F877
ASTM F2159
CSA B137.5
Lead Free:
Yes
Tubing Compatibility:
PEX
Fitting System Compatibility:
Crimp
Clamp
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Tubing Compatibility
...
Fitting System Compatibility
...
CURRENT ITEM
1" Poly PEX Crimp Tee
SKU:
710P-T10
Boshart
1"
PEX
Crimp
Clamp
1" Poly PEX Crimp Tee
SKU:
PXLT100
Bluefin
1"
PEX
Clamp
Crimp
1" PEX DZR Brass Tee (Lead Free)
SKU:
PXT100-DZR
Bluefin
1"
PEX
Clamp
Crimp
1" PureFlow PolyAlloy PEX Crimp Tee
SKU:
43560
Viega
1"
PEX
Crimp
Clamp
1" PolyAlloy PEX Crimp Tee
SKU:
PPTE0100
Everflow
1"
PEX
Crimp
Clamp
1" PEX Crimp PPSU Tee
SKU:
4091011
Mr. PEX
1"
PEX
Clamp
Crimp
1" PEX Brass Tee (Lead Free)
SKU:
PXTE0100-NL
Everflow
1"
PEX
Clamp
Crimp
You May Also Need
1" X 1" X 3/4" PolyAlloy PEX Crimp Reducing Tee
SKU:
PPRT1134
Everflow
1" Poly PEX Crimp Coupling
SKU:
710P-C10
Boshart
1" x 1" x 1/2" Poly PEX Crimp Reducing Tee
SKU:
710P-T101005
Boshart
3/4" Poly PEX Crimp Tee
SKU:
710P-T07
Boshart
1" x 3/4" Poly PEX Crimp Reducer Coupling
SKU:
710P-C1007
Boshart
1" PEX x 1" PEX DZR Brass Ball Valve (Lead Free)
SKU:
PXBV100-DZR
Bluefin
1" Stainless Steel Clamp (25/bag)
SKU:
PXCL100
Bluefin
3/4" x 3/4" x 1" PolyAlloy PEX Crimp Reducing Tee
SKU:
PPRT3410
Everflow
×
Video