Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Male Insert Adapter
Magnifying glass
Hover image to zoom

1" Stainless Steel Male Insert Adapter

Brand:
Boshart
SKU:
SSMA-100
Rating:
(3)
Q&A:
(0)
1" Stainless Steel Male Insert Adapter
Magnifying glass
Hover image to zoom
$14.28 each
BOX UP & SAVE 12%
$251.20 box of 20
$12.56 each
In Stock
In Stock
Get 175 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1"

Connection Type:

Threaded

Thread Type:

Male

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/4" MPT x 1" Stainless Steel Male Insert Adapter
SKU: SSMA-125-100
Boshart

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Stainless Steel Barbed Nipple

Stainless Steel Barbed Nipple is well made and worked great!
John
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service.

The service and parts are really appreciated.
Andrea
Orcas Island, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably never needed again

Used to connect discharge pipe to deep well pump
Iceman
Odenville, AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy