The Day Savers – A National Tradesmen Day Contest
Main product image of 19 Gallon - Wall Hung Energy Saver Electric Residential Water Heater, 120V
Magnifying glass
Hover image to zoom
19 Gallon - Wall Hung Energy Saver Electric Residential Water Heater, 120V
Magnifying glass
Hover image to zoom
RE120WV6-1NAL has been discontinued
Discontinued December 6, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
19 Gallons
Product Highlight: Height (Inches)
24.375" Height
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Voltage
120v

Description

Please Note: This product comes standard as a 120V model.

Residential Wall Hung Energy Saver Electric Water Heater
The Wall Hung Electric Models Feature:
  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy. ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supercedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostat for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity
  • Factory Installed Heavy Duty Wall Mounting Bracket - no additional brackets or modifications required.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation. Located on the bottom for easier installation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Steel Tank - Heavy gauge steel automatically formed, rolled, and welded.
  • Voltage - 120V
  • Single Phase Operation Only.
  • T&P Relief Valve Included.

Specs

Intended Household:

2 Person

Capacity (Gallons):

19

Fuel Type:

Electric

Height (Inches):

24.375"

Diameter (Inches):

18"

Weight (lbs):

59 lbs

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM