Apply to be a TradeMaster!
50 Gallon - Energy Saver Electric Residential Water Heater, 240V

50 Gallon - Energy Saver Electric Residential Water Heater, 240V

SKU:
RE350T6-1NCWW
Rating:
(0)
Q&A:
(4)
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
RE350T6-1NCWW has been discontinued
Discontinued February 14, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
SKU:RE250T6-1NCWW
(39)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
59.375" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Voltage
240v

Description

–
Please Note: This product comes standard as a 240V model.

Features:
  • Includes 4500 Watt elements
  • Non-simultaneous
  • All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective April 16, 2015, which supercedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600º F.
  • Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve - Installed
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

Specs

–
Intended Household:

3-4 Person

Voltage:

240v

Capacity (Gallons):

50

Fuel Type:

Electric

Type:

Electric

Energy Factor:

0.95

1st Hour Delivery (Gallons):

67

Diameter (Inches):

22"

Height (Inches):

59.375"

Test Pressure (PSI):

300 psi

Water Connection:

3/4"

Working Pressure (PSI):

150 psi

Electric Connection:

3/4"

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Voltage
Capacity (Gallons)
Fuel Type
Energy Factor
3-4 Person
240v
50
Electric
0.95

You May Also Need

11 Replacement Parts

Drain Valve, 3" Cavity, 415-51684-02
SKU: 415-51684-02
Bradford White
Adapt-A-Flange Kit, 265-36968-12
SKU: 265-36968-12
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What type of circuit breaker does this require...30amp, 40 amp...?

Asked by Michael 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Michael, It needs to be at least 18.75 amps.

Was this review helpful to you?

Q: Can this unit be used in a small office bulding? There are 4 hand sinks, 2 kitchenette sinks, and one janitor basin in total.

Asked by scott 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Without knowing more specific information it would be hard to size out specifically. This 50 gallon unit should be sufficient, but consult with a sizing guide or the installer to confirm that it is properly sized for the application.

Was this review helpful to you?

Q: Does this model have an Energy Star rating? I do see that it has a 95% rating but there is nothing listed on the specs regarding rating.

Asked by Laura 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It does not. Currently electric storage units smaller than 55 gallons must have an EF greater or equal to 2.00 to be energystar rated.

Was this review helpful to you?

Q: what is the dry weight? one or two elements?

Asked by DOC 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The approximate shipping weight of this water heater is 66 lbs. These heaters are wired inter-locking (Non-Simultaneous, Single Phase) 240V with two 4500W elements standard.

Was this review helpful to you?