Apply to be a TradeMaster!
Main product image of 50 Gallon - Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
$894.42 each
In Stock
In Stock
Get 13 Wed, Nov 11 - Fri, Nov 13

Lift Gate

–
This product weighs 125.15 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
59.375" Height
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Voltage
240v

Description

–

Note: Image displayed may not represent actual product.


This product comes standard as a 240V model. 


Features:

  • Includes 4500 Watt elements
  • Non-simultaneous
  • All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective April 16, 2015, which supercedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet Total Performance System - Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.
  • Vitraglas Lining - An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600º F.
  • Insulation System - Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V
  • Single Phase or Three Phase Operation Available (120V & 277V may only be wired for single phase operation).
  • T&P Relief Valve - Installed
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.


Specs

–
Phase:

1

Intended Household:

3-4 Person

Voltage:

240v

Fuel Type:

Electric

Capacity (Gallons):

50

Type:

Electric

1st Hour Delivery (Gallons):

67

Energy Factor:

0.95

Diameter (Inches):

20"

Height (Inches):

59.375"

Test Pressure (PSI):

300 psi

Water Connection:

3/4"

Working Pressure (PSI):

150 psi

Electric Connection:

3/4"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Intended Household
Voltage
Fuel Type
Capacity (Gallons)
1
3-4 Person
240v
Electric
50
1
3-4 Person
208V
Electric
55

You May Also Need

13 Replacement Parts

Conduit Grounding Bracket, 239-39451-00
SKU: 239-39451-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.62 out of 39 reviews
92% would recommend this product
4.62
out of 39 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
18%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Bradford White 50 Gal Electric Water Heater

After about 11 years my previous Electric water heater were showing signs of wear and failure; Leaky Pressure Valve, Water evident on the basement floor and even leakage around the top of the tank. In looking for a replacement I was looking for a top rated product made i the U.S. I wasn't really happy with the brands the big box stores were carrying so I went on line and did some research and found that the Bradford White products had very good reviews and were made in the U.S. I ordered the fd50 Gal Upright Electric Heater from Supply House and after a few miss ques on delivery my tank finally came. It arrived in perfect condition and I arranged for installation with my plumber. Since I had an Electric Tank prior there was no need to do any rewiring or upgrade breakers and there were just some minor plumbing efforts because of the tank being about 4 inches taller than the previous one. The tank went in and was powered on and I had hot water within 30 minutes. I am very happy thus far with the performance of my Bradford White tank. I purchased it for reliability and longevity so we will see how it performs over the next 10-15 years!
VS

Most Liked Negative Review

My water heating cost went up 50% and the temp is too cold

I had a 1989 AOS water heater. Replaced it several weeks ago with a RE250T6. Both 50 gallon. No a/c in my home, and the temps have been steady and hot (mid to upper 90s). My smart meter shows that the new BW is costing me 50% more than my old unit. Thirty one years later and BW can't match the efficiency of my old water heater. Truly PATHETIC. Sadly, the water isn't as hot, either. Even at the "very hot" setting I can't get tap water above 110 F three feet from the unit. In the middle of a heat wave. The back bathroom is lukewarm to the point the shower is unusable. Who knows what "very hot" temp is. What a shoddy and disreputable way to do a thermostat, I guess BW doesn't care if their customers get legionella.
Showing 1-10 of 39 reviews

Didn't last a year

I recently moved into a new community, and both my neighbor and I have had issues with the Bradford White water heaters installed in our homes. Their unit was fully replaced, while mine required multiple adjustments and had both the upper and lower heating elements replaced — and now it has completely stopped working exactly one year after installation.Bradford White's warranty offers no labor coverage, which means homeowners must pay a plumber to diagnose the issue while on the phone with the manufacturer's warranty department. Bradford White will only cover the cost of parts if the failure is deemed warrantable, leaving all labor and service charges as out‑of‑pocket expenses.
Mads
Pittsburgh, PA
1 months ago
Was this review helpful to you?

Bradford White - Excellent Quality

After a bit of YouTube Research, I decided to go with Bradford White and was happy to know that Supply House sold the brand to residential customers at a very reasonable price - plus free delivery.
Rasaraja
Vida, OR
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I purchased for customers and would purchase again
Steve
PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

I purchased two water heaters. First time using this product that was highly recommended to me. The quality is durable and looks long lasting. They were easy to install (I used a professional). They arrived undamaged, well packaged, and timely. Very happy with my purchase.
Lifeisatrip
Georgia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a very nicely made water heater.

This has been a great water heater so far. It has only been installed for the past two weeks.
Eastern TN Plumber
Athens TN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water heater

I have a friend recommending this water heater. My plumber said that I made a great choice. Hopefully it will last me long time.
Lara
Baltimore, Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

my 3rd BW 50 gal electric

Our condo bylaws require each apartment water heater replaced every 10 years and it usually happens between 10-15 years. I currently have the re250t6-1ncww 50 gal. All are professionally installed by state licensed plumbers. In all this time, none have ever leaked or failed to function, they are replaced based on age. Our building has almost 500 of these installed and never a problem. I do not know if other folks issues stem from self install or we receive commercial grade as they are sourced by the plumbers themselves. It has been bullet proof for our building.
Saturation
Phila, Pa
1 years ago
Was this review helpful to you?

R.I.P. Twenty Two Years Old Bradford White

Not a typo. My Bradford White of the same exact model finally started to leak after 22 years (twenty two) of service. The new one was an exact duplicate in quality of build and dimensions and slipped right in. When I had done an internal inspection of it five years ago the sidewalls looked perfect. I had a small amount of sediment on the bottom that I didn't know how to remove and I'm pretty sure that that is where it started to leak. The sacrificial anode was only half spent. I expect the same performance from this one.
Rick
Laramie WY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy Again

This unit replaces a Bradford White water heater I had for 25 + years. Hopefully the new unit will perform as well. Note: The freight company was helpful to unload; however, they only deliver to the curb. Be prepared to handle once recieved.
Jim
Kingsport Tn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality fit great

You can't beat Bradford White. Was able to fit this in a tight closet due to its small diameter. This model has a seperate anode so you are able to add a 2nd electric anode to the hot water outlet.
Austin
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy