Apply to be a TradeMaster!
Main product image of 50 Gallon ENT-50 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

50 Gallon ENT-50 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 240V)

Brand:
AO Smith
SKU:
ENT-50
Rating:
(5)
Q&A:
(1)
50 Gallon ENT-50 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom
$894.69 each
In Stock
In Stock
Get 4 Wed, Sep 30 - Fri, Oct 2

Lift Gate

–
This product weighs 118.023 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20-1/2" Diameter

Description

–

Product Details:

  • Delivers 62-gallon first hour rating
  • Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Long-lasting lower Incoloy stainless steel element
  • HUD compliant, approved for mobile homes/manufactured housing
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 6-year limited tank and parts warranty
  • The ProLine Standard Electric water heater is the reliable choice when you want to maximize hot water output and energy savings. With a 50-gallon (nominal) tank and dual 4,500 watt elements, the ENT-50 delivers a first hour rating of 62 gallons at a highly efficient 0.95 Uniform Energy Factor rating. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Specs

–
Intended Household:

3-4 Person

Fuel Type:

Electric

Application:

Plumbing

Kilowatts (KW):

4.5

Capacity (Gallons):

50

Number of Elements:

2

Voltage:

240v

Phase:

1

Max Input (KW):

6

Max Pressure (PSI):

150

ASME:

Yes

1st Hour Delivery (Gallons):

73

Energy Factor:

0.95

Recovery 90°F Rise:

21 GPH

Energy Star Rated:

No

Height (Inches):

60.5"

Diameter (Inches):

20-1/2"

Weight (lbs):

125 lbs

Warranty:

6 Year Tank/6 Year Parts Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Application
Capacity (Gallons)
Voltage
3-4 Person
Electric
Plumbing
50
240v
50 Gallon - Energy Saver Electric Residential Water Heater, 240V (Simultaneous Operation)
SKU: RE250T6-1SCWW
3-4 Person
Electric
Plumbing
50
240v

You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

SupplyHouse provided excellent service

I ought a Pro AO Smith water heater. It arrived safe and sound within a couple of days of placing the order. The previous water heater was also an AO Smith and I couldn't be happier with the replacement though it's only been installed a couple of weeks. Supplyhouse.com did an excellent job of getting the product to me and it was simple and easy to place the order. Thank you SupplyHouse.
Garry
Eugene, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did good

Installed in our new home in fall 2015. Just died after 6 and 1/2 years in a high limestone area with no other water filtration attached. Worked great till the end when element was too corroded from the limestone.
Tam
Texas
5 years ago
Was this review helpful to you?

I would buy again.

Hot water heater shipped on a tractor trailer truck that could not access my house. Had to wait a week for item to be transferred to a smaller truck. Then delivered in good condition. Only installed for one week. Working as expected but to soon to critique quality.
RD
Amelia Island, Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great water heter. Was perfect for my aplication.

On time delivery, easy installation. Works great.
KCJ
Factoryville Pa.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product & other products from supply house.

This product is a top quality water heater that I woul recommend to other customers shopping for this type of product.
Paul
Effort, Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the PNT-50 (10 year warranty) and ENT-50 (6 year warranty) actually different in construction or is the warranty coverage the only difference ?

Asked by idler 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The construction of the units is the same. The difference is the length of warranty coverage for each model.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy