Apply to be a TradeMaster!
Main product image of Heat Only Mechanical Thermostat (24V)
Magnifying glass
Hover image to zoom
Heat Only Mechanical Thermostat (24V)
Magnifying glass
Hover image to zoom
$24.79 each
In Stock
In Stock
Get 36 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features
  • Dependable Switch Performance
  • Environmentally Safe- Mercury-Free
  • Integrated Sub-Base and Front Mounted Wiring Terminals Make Installation Easy
  • Plated Terminals Prevent Corrosion
  • No Leveling Required During Installation

Specs

–
Stages:

1 Heat

Programmability:

Non-Programmable

Application:

Heat Only

Changeover:

Manual

Width:

3.13"

Depth (Inches):

1-1/4"

Terminations:

Rh, W

User Interface:

Mechanical

Voltage:

24V

Mount:

Vertical

Power Method:

Hardwired

Height:

4.6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Stages
Programmability
Application
User Interface
Voltage
CURRENT ITEM
1 Heat
Non-Programmable
Heat Only
Mechanical
24V
1 Heat
Non-Programmable
Heat Only
Mechanical
Low voltage
24V
White Rodgers
1 Heat
Non-Programmable
Heat Only
Mechanical
Low voltage
24V
1 Heat
Non-Programmable
Heat Only
Mechanical
Low voltage

You May Also Need

Universal Thermostat Guard With Key Lock
SKU: 5970
Braeburn

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great heating only thermostat

Easy to install and use
Steve
San Antonio TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied, let's give us sixty four from something with

Everything was wonderful easy to install.I don't have nothing negative to mention.
Thermostats, we'll be kind of briefing m
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy