Apply to be a TradeMaster!
Main product image of 1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)

SKU:
OCR19X-C
Rating:
(6)
Q&A:
(4)
1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$8.86 each
BOX UP & SAVE 12%
$39.20 box of 5
$7.84 each
In Stock
In Stock
Get 176 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Inlet Size
1/2"
Outlet Size
3/8"
1/4"3/8"1/2"7/16" x 1/2"
Inlet Type
Nominal Compression
Outlet Type
OD Compression
Body Pattern
Angle
Finish
Chrome Plated
This item replaces: OCR19-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

1/2" Nom Compr. x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)

Specs

Finish:

Chrome Plated

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Inlet Type:

Nominal Compression

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Finish
Material
Product Type
Inlet Size
Size
CURRENT ITEM
Product Image of 1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
SKU: OCR19X-C
(6)
Chrome Plated
Brass
Supply Stop
1/2"
1/2" x 3/8"
Chrome Plated
Brass
Supply Stop
1/2"
1/2" x 3/8"

You May Also Need

1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)
SKU: OCR14X-C
Brasscraft

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I have bought theses multiple times

Great product. Great pricing in bulk
Pachy
Massachusetts
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brasscraft the best.

My company only use Brasscraft because of the precision of the machined parts that are consistent when tightening the compression nut on the copper pipe. Other brands get very tight after just a couple of turns and it can lead to a subjective opinion if it is tight enough or not tight enough to prevent a blowout. Brasscraft nuts always tighten at the exact same place so all of my techs can be on the same page as to where the nut is secure. Nothing but Brasscraft for us!
The Pampered Plumber
Atlanta Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great BrassCraft Valve

Good Product at very good price w/ very reasonable shipping fee!
OkieDehn
St. Peters, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company, delivered on time.

Best product for me to use, good price and all metal.
Hal
Fairfax VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was so easy to install and quick!

I installed 48 of these chrome angle stops in just about an hour. Quick and easy.
A+ Plumber
South Burlington, VT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Chrome or Silver as pictured

Haven't had the chance to install the valve yet but be warned they are not as pictured. they look brass and of good quality.
Chas
SLC UT
13 years ago
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: will this work with stainless flex line

Asked by easy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the outlet will connect to your typical faucet or toilet flex lines.

Was this review helpful to you?

Q: Are these valves all brass including stem and handle? Thanks.

Asked by Newbie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no

Was this review helpful to you?

Q: What type valve angle stop valve do I use for PEX

Asked by David 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on the PEX fitting style you plan to use. H160500 works with a PEX crimp connection, part LF4855038 works with ProPEX expansion fittings for PEX-A, and part 23036 works with SharkBite-style push-fit connections.

Was this review helpful to you?
-

From Pex Supply Website ; 1/2" PEX x 3/8" OD PEX Crimp Angle Stop Valve No Lead * SKU: 46025 * Brand: Viega

Was this review helpful to you?
-

I'm not a plumber but if David is wanting to use PEX lines for his supply line stub outs, I would not recommend this. For mine, I used copper elbow special pieces made for PEX tubing. These had a dual benefit in that they allowed me to pressure test prior to installing drywall and then I simply used a copper tubing cutter to cut them off and install the angle stop valves (with escutcheons) when I was ready to connect the supply lines. (PexSupply did not sell these copper stub outs so I purchased them from a different supplier.) John

Was this review helpful to you?

Q: My home has pex plumbing under my kitchen sink. I wish to know if I can use this compression stop valve on my 1/2 inch pex. I need to replace two of them for a new faucet. Thank you!

Asked by Bob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you cannot use this.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy