Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Rebuild Kits
1/2" Faucet Shank Nuts for 3/8" OD Tube (2 per card)
Brand:
Brasscraft
SKU:
SF0458
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SF0458 has been discontinued
Discontinued September 15, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
1/2"
Brass
Brass
Description
–
Faucet Nuts
1/2" Faucet Shank Nuts
For 3/8" OD Tube
Finish: Brass
Material: Brass
Specs
–
Size:
1/2"
Finish:
Brass
Material:
Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
30" Copper Faucet Riser (3/8" OD Compression) (Chrome Plated)
SKU:
1-30A-C
Brasscraft
20" PEX Faucet Riser (3/8" O.D. Compression)
SKU:
P1-20A
Brasscraft
1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU:
TPV1150-3TA
Bluefin
3/8" Tube OD x 1/4" Tube OD Reducing Union Connector
SKU:
PP201208WP
John Guest
1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)
SKU:
G2CR19X-C
Brasscraft
SetFast 5/16" x 2-1/4" Self Adjusting Closet Bolts (1 pair)
SKU:
42443
RJS Tech
1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
SKU:
PXSSQ050
Bluefin
1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU:
PXDE050-DZR
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Another Purchase
Just what I needed, fast shipping too.
Elbow
Marathon Wi
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video