Apply to be a TradeMaster!
Main product image of L200 Ceiling Mount Ventilation Fan, 8" Round Duct (210 CFM)
Magnifying glass
Hover image to zoom
L200 Ceiling Mount Ventilation Fan, 8" Round Duct (210 CFM)
Magnifying glass
Hover image to zoom
L200 has been discontinued
Discontinued September 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
L200E Ceiling Mount Ventilation Fan, 8" Round Duct, Energy Star (230 CFM)
Brand:
Broan
SKU:L200E
(2)
Order by 6PM, receive 63 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
210 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
1.7 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

–
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Overview document for vertical ducting data.

Features:
  • 210 CFM, 1.7 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (207 CFM, 2.0 Sones with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white polymer grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"

Specs

–
Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Voltage:

120v

Air Flow Capacity (CFM):

210

Hertz:

60

Sone:

1.7

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Grille Dimension:

14" x 14"

Amperage:

1.8

Ducting:

Horizontal

Vertical

Wattage:

127

Grille Finish:

White

Nominal RPM:

740

Warranty:

1 Year

Grille Material:

Polymeric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Duct Size
Voltage
Air Flow Capacity (CFM)
Hertz
Sone
CURRENT ITEM
Product Image of L200 Ceiling Mount Ventilation Fan, 8" Round Duct (210 CFM)
L200 Ceiling Mount Ventilation Fan, 8" Round Duct (210 CFM)
SKU: L200
(3)
8"
120v
210
60
1.7

You May Also Need

Fan Speed Wall Control (White)
SKU: SC100W
Broan

16 Replacement Parts

Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Polymeric Fan Grille
SKU: S99110807
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Very quiet and moves a lot of air

Ventilation fan for bathroom. Keeps the air fresh. As others have commented, it is fairly large, but still easily installed. Be sure to get 8" flex duct to install with it.
Shortcake
Cullman, AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best choice for the application

Excellent fan unit with changeable exhaust location and smart design.
McTool
Nevada City, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great unit best price fast shipping
Kiran
Green Bay
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?