Apply to be a TradeMaster!
Main product image of 97,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

97,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)

Brand:
Lochinvar
SKU:
CBN135M-9
Rating:
(2)
Q&A:
(0)
97,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$3,001.20 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
BTU Input: 
135000
Fuel Type: 
Natural Gas

Lift Gate

–
This product weighs 175 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Category I / B-VENT, Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
135000 BTUs
Product Highlight: Capacity (Gallons)
0.8 Gallons
Product Highlight: Width (Inches)
19-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Natural Gas

BTU Input:

135000

DOE Rating:

112000

IBR Rating:

97000

Capacity (Gallons):

0.8

Efficiency:

84%

Vent Size:

6"

System Type:

Hydronic (Water)

Gas Connection:

1/2"

Weight (lbs):

175 lbs

Width (Inches):

19-1/2"

Height (Inches):

29.5"

Features:

EI/Spark Ignition

Depth (Inches):

21-1/2"

Water Connection:

1-1/2"

Max Pressure (PSI):

160

Vent Type:

Category I / B-VENT

Atmospheric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Solution CBN135 (NG)

Replacement Parts

SKU: CBN135M-9

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Main Burner, 100233340
100233340
Lochinvar
(1)
24V .9" 3.5" WC 1/2" Gas Valve, 100208613
100208613
Lochinvar
Product Image of no image
V-BAFFLE
100290396
Sorry, we don't currently sell this item. Request This Item
Bypass Loop Pump, 100208413
100208413
Lochinvar
Product Image of no image
INSULATION, BOTTOM
100145798
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, SIDE RIGHT
100145806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, SIDE LEFT
100145775
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, FRONT
100145780
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, BACK
100145781
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

New boiler with bad circulator

The new boiler was installed just to find out the factory performance loop circulator did not work due to it seizing up.
Merchant response
6 years ago
I'm sorry that the new boiler you received came with a defective circulator. Please troubleshoot with Lochinvar and then call us at 888-757-4774 to file a warranty claim on that unit!
Hm
Massachusett
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top of the line

If you can install a hot water heater you can install this boiler. Installed the first one in about five hours. From Purchase to installed pipes and all and heating a Multifamily building
joebrickler
Cincinnati, OH
15 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy