Shop Resideo Sale
Main product image of PV8H5WEC, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, no Burner (Oil)
Magnifying glass
Hover image to zoom

PV8H5WEC, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, no Burner (Oil)

Brand:
Burnham
SKU:
PV8H5WEC-TLWN
Rating:
(0)
Q&A:
(0)
PV8H5WEC, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, no Burner (Oil)
Magnifying glass
Hover image to zoom
$4,015.06 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

This item replaces: PV8H5WC-TLWN


Lift Gate

–
This product weighs 732 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
231000 BTUs
Product Highlight: Height (Inches)
32.25" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

Without Tankless Coil

This item does not come with a burner. This must be purchased separately.


The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes. Beginning October 1, 2020, 03 through 07 section V8H water boilers will be upgraded to the DOE-2021 efficiency requirement of 86% AFUE.

Features:
  • 86% AFUE ENERGY STAR®-certified 87% AFUE available with upgrade kit
  • Cast iron sectional design
  • Seven sizes available, 1.00-2.60 GPH
  • Optional tankless water heater
  • Multiple oil burner options for water boilers (Beckett, Carlin), includes burner cover for quiet operation
  • Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
  • Easy to clean and service - side and top cleanouts provide complete access to flueways
  • Full swing-away burner door
  • Lifetime limited warranty
Intelligent Oil Boiler Control
  • Standard on V8H water boilers
  • Combines aquastat and relay functions into a single module
  • Two customizable integrated switching relays for easy addition of additional heating zone or indirect water heater
  • Energy saving "thermal purge", which works by circulating residual warm water (140° or above) in the heating system before firing the boiler
  • LED display for boiler status and trouble codes
  • Extensively tested and proven in thousands of existing installations
Standard Equipment
  • Cast iron section assembly: Wet base construction, quick release top outlet canopy, removable right side flue plates
  • Intelligent Oil Boiler Control System (water only)
  • Cast iron swing door
  • Flange mounted retention oil burner
  • Insulated deluxe jacket with lift-off side panel
  • Boiler drain valve
  • Safety relief valve
  • Pressure temperature gauge
  • High limit & relay
  • Draft regulator
  • Gauge glass set (steam only)
  • Steam gauge (steam only)
  • Probe-type LWCO (steam only)
  • 8 and 9 section models always shipped as individually crated knock-downs

Specs

–
Burner Brand:

None

Application:

Heating

Includes:

No Tankless Heater

BTU Input:

231000

Vent Type:

Atmospheric

Fuel Type:

Oil

DOE Rating:

200000

IBR Rating:

174000

Efficiency:

86%

Burner Capacity:

1.65

Flue Connection:

7"

Height (Inches):

32.25"

Width (Inches):

24"

Depth (Inches):

27-1/8"

Material:

Cast Iron

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Burner Brand
BTU Input
Vent Type
Fuel Type
DOE Rating
CURRENT ITEM
Product Image of PV8H5WEC, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, no Burner (Oil)
PV8H5WEC, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, no Burner (Oil)
SKU: PV8H5WEC-TLWN
None
231000
Atmospheric
Oil
200000

You May Also Need

28 Replacement Parts

Jacket Front Panel Ass'y w/o Htr. Opg. (Wtr. Blr.) , 60428001
SKU: 60428001
Burnham
Steam Pressure Gauge for IN-INPV Boilers, 109707-01
SKU: 109707-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy